Shop PRO-FIT
See all product information
Create Account
ProFIT Finish Nail, 2 in, 18 ga Gauge, 316 Stainless Steel, Brad Head
- Mfr # 0718309S
- Zoro # G114867510
product price:Â
$
54.85
/ea
Key Features
Length
7.063 in
Gauge
18 ga
Material
316 Stainless Steel
Head Type
Brad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0718309S
- Zoro #
- G114867510
- UPC #
- 42928180310
- Country of Origin
- China
Dimensions
- Length
- 7.063 in
Details
- Gauge
- 18 ga
- Material
- 316 Stainless Steel
- Head Type
- Brad
Description
ProFIT Finish Nail, 2 in, Collation Type: Straight, Head Type: Brad, Material Gauge: 18 ga, 316 Stainless Steel, Suitable for: B&C Eagle BN1855, Bosch BN200-18, Bostitch GBT1850K, Campbell NB0030, CRAFTSMAN 18172, DeWalt DC608B, Duo-Fast BB4440, HITACHI NT50GSD9, Makita AF502, Max NF201, Milwaukee 2740-20, Paslode T125-F18, PORTER-CABLE BN125/125A, RIGID R213 BNA, Spotnails WB1850, SENCO AIR FREE 25 18 ga Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.