Shop PRO-FIT
See all product information
Create Account
ProFIT Finish Nail, 3/4 in, 18 ga Gauge, 304 Stainless Steel, Brad Head
- Mfr # 0718301
- Zoro # G914867512
product price:Â
$
18.59
/ea
Key Features
Length
6.05 in
Gauge
18 ga
Head Type
Brad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0718301
- Zoro #
- G914867512
- UPC #
- 42928155066
- Country of Origin
- Oman
- Gauge
- 18 ga
- Head Type
- Brad
Dimensions
- Length
- 6.05 in
Description
ProFIT Finish Nail, 3/4 in, Collation Type: Straight, Head Type: Brad, Material Gauge: 18 ga, 304 Stainless Steel, Suitable for: B&C Eagle BN1855, Bosch BN200-18, Bostitch GBT1850K, Campbell NB0030, CRAFTSMAN 18172, DeWalt DC608B, Duo-Fast BB4440, HITACHI NT50GSD9, Makita AF502, Max NF201, Milwaukee 2740-20, Paslode T125-F18, PORTER-CABLE BN125/125A, RIGID R213 BNA, Spotnails WB1850, SENCO AIR FREE 25 18 ga Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.