Shop PRO-FIT

ProFIT FN Style Finish Nail, 1-1/2 in L, 15 ga Gauge, 304 Stainless Steel

  • Mfr # 0635093

  • Zoro # G413994092


product price:  $35.79
/ea

Key Features

Gauge
15 ga
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0635093
Zoro #
G413994092
UPC #
42928170670
Country of Origin
Taiwan, Province of China

Details

Gauge
15 ga
Material
304 Stainless Steel

Description

ProFIT FN Style Finish Nail, Collation Type: Angled, Collation Angle: 25 deg, Material Gauge: 15 ga, 1-1/2 in L, 304 Stainless Steel, Suitable for: Bostitch N60FN, N62FNK-2, GFN 1564K, Fasco R4PFN DF-70, Grip-Rite GRPANB250, Makita AF 631, AF 632, Max NF510/15/50, Spotnails XBFN64 Finish Nailers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.