Shop PRO-FIT
See all product information
Create Account
ProFIT Siding Nail, 6D, 2 in L, 304 Stainless Steel, Checkered Brad Head, Ring Shank, 5 lb
Mfr # 0241135
Zoro # G213994049
product price:Â
$
76.59
/ea
Key Features
Material
304 Stainless Steel
Shank Type
Ring
Head Type
Checkered Brad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0241135
- Zoro #
- G213994049
- UPC #
- 42928014837
- Country of Origin
- United States
Details
- Material
- 304 Stainless Steel
- Shank Type
- Ring
- Head Type
- Checkered Brad
Description
ProFIT Siding Nail, 6D, 2 in L, 304 Stainless Steel, Head Type: Checkered Brad, Shank Type: Ring, Package Quantity: 5 lb, Head Size: 0.15625 in, Nails per Pound: 237, Point Type: Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.