
ProFIT Siding Nail, 8D, 2-1/2 in L, 316 Stainless Steel, Checkered Brad Head, Ring Shank, 5 lb
Mfr # 0241155S
Zoro # G213994162
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Shank Type
Ring
Head Type
Checkered Brad
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0241155S
Zoro #
G213994162
UPC #
42928119747
Country of Origin
United States
Details
Material
316 Stainless Steel
Shank Type
Ring
Head Type
Checkered Brad
Description
ProFIT Siding Nail, 8D, 2-1/2 in L, 316 Stainless Steel, Head Type: Checkered Brad, Shank Type: Ring, Package Quantity: 5 lb, Head Size: 0.15625 in, Nails per Pound: 196, Point Type: Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.