Shop PRO-FIT
See all product information
Create Account
ProFIT Trim Nail, 1-1/4 in L, 304 Stainless Steel, Flat Head, Smooth Shank, Clay, 1 lb
- Mfr # 0256078
- Zoro # G914875715
product price:Â
$
21.79
/ea
Key Features
Material
304 Stainless Steel
Head Type
Flat
Color
Clay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0256078
- Zoro #
- G914875715
- UPC #
- 42928068267
- Country of Origin
- United States
Details
- Material
- 304 Stainless Steel
- Head Type
- Flat
- Color
- Clay
Description
ProFIT Trim Nail, 1-1/4 in L, 304 Stainless Steel, Head Type: Flat, Shank Type: Smooth, Clay, Package Quantity: 1 lb, Nails per Pound: 619, Point Type: Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.