Roofing Nail, 1-1/4 in L, 3D, Steel, Galvanized Finish, 11 ga

  • Mfr # 69078

  • Zoro # G507449491


product price: $10.49
/ea

Key Features

Length
1-1/4 in
Size
3D
Material
Steel
Finish
Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078
Zoro #
G507449491
UPC #
42928007853
Country of Origin
China

Dimensions

Length
1-1/4 in
Size
3D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 114 in L, Material Gauge 11 ga, Steel, Galvanized, Approximate Nails per Pound 196, Package Weight 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.