Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 10 ga

  • Mfr # 168112

  • Zoro # G607449667


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
1-3/4 in
Size
5D
Material
Steel
Finish
Electro Galvanized
Package Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168112
Zoro #
G607449667
UPC #
42928113608
Country of Origin
China

Dimensions

Length
1-3/4 in
Size
5D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
50 lb
Gauge
10 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Flat

Description

ProFIT Neo Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Ring, Point Type Diamond, 134 in L, Material Gauge 10 ga, Steel, ElectroGalvanized, Approximate Nails per Pound 123, Package Weight 50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.