Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 132115

  • Zoro # G507449415


product price: $19.69
/ea

Key Features

Length
1-3/4 in
Size
5D
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132115
Zoro #
G507449415
UPC #
42928030127
Country of Origin
China

Dimensions

Length
1-3/4 in
Size
5D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 134 in L, Material Gauge 11 ga, Steel, ElectroGalvanized, Approximate Nails per Pound 155, Package Weight 5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.