Zoro Homepage

Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish

  • Mfr # 132138

  • Zoro # G406679289


product price: $10.95
/ea

Key Features

Length
2 in
Size
6D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132138
Zoro #
G406679289
UPC #
42928030158
Country of Origin
China

Dimensions

Length
2 in
Size
6D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.