Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roofing Nail, 2 in L, 6D, Steel, Galvanized Finish, 11 ga

  • Mfr # 69138

  • Zoro # G307449486


product price: $9.65
/ea

Key Features

Length
2 in
Size
6D
Material
Steel
Finish
Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69138
Zoro #
G307449486
UPC #
42928007976
Country of Origin
China

Dimensions

Length
2 in
Size
6D

Details

Item
Roofing Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

ProFIT Hand Drive Roofing Nail, Head Size 716 in, Head Type Flat, Shank Type Round, Smooth, Point Type Diamond, 2 in L, Material Gauge 11 ga, Steel, Galvanized, Approximate Nails per Pound 120, Package Weight 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.