Zoro Homepage

Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish

  • Mfr # 132179

  • Zoro # G204300040


product price: $53.95
/ea

Key Features

Length
3 in
Size
10D
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132179
Zoro #
G204300040
UPC #
42928124765
Country of Origin
China

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
5 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Description

Use for asphalt shingles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.