Self-Drilling Screw, #9 x 2-1/2 in, Zinc Yellow Plated Torx Drive

  • Mfr # 0333159G

  • Zoro # G307070550


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Fastener Length
2-1/2 in
Finish
Zinc Yellow Plated
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0333159G
Zoro #
G307070550
UPC #
42928176696
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Finish
Zinc Yellow Plated
Item
Self-Drilling Screw
Interior/Exterior
Interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.