Flooring Staples, 18 ga, 1-1/4 in Leg L, Steel
Mfr # 718232
Zoro # G607043032
product price:Â $13.65
/eaKey Features
Gauge
18
Leg Length
1-1/4 in
Crown Width
1/4 in
Material
Steel
Finish
Electro Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
718232
Zoro #
G607043032
UPC #
42928127292
Country of Origin
China
Dimensions
Leg Length
1-1/4 in
Crown Width
1/4 in
Details
Item
Flooring Staples
Gauge
18
Material
Steel
Finish
Electro Galvanized
Type
L-Style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.