Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 16 ga, 1-1/2 in Leg L, Steel

  • Mfr # 621090

  • Zoro # G704300045


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
1-1/2 in
Crown Width
7/16 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621090
Zoro #
G704300045
UPC #
42928046968
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
16
Material
Steel
Finish
Electro Galvanized
Type
GSI Style

Description

Product details about the PRO-FIT - 621090 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 621090 Staples are designed with a leg length of 1-1/2 inches and a crown width of 7/16 inches. These dimensions make them suitable for various general fastening tasks that require a staple of this gauge. The staples have been crafted from steel, ensuring robustness and durability in their application.
These staples feature an electro galvanized finish, which provides resistance against corrosion, enhancing the longevity of the product. They are GSI style staples, known for their versatility across different types of work due to their design characteristics.
Please note that these staples come in standard packaging quantities as per industry norms. Their compatibility extends to most staple guns designed to accommodate a 16-gauge staple, making them a versatile choice for businesses looking for reliable fastening solutions. Always check your tool's specifications before purchasing to ensure proper fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.