Zoro Homepage

Staples, 16 ga, 1 in Leg L, Steel

  • Mfr # 714050

  • Zoro # G104299949


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
1 in
Crown Width
15/16 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714050
Zoro #
G104299949
UPC #
42928019078
Country of Origin
China

Dimensions

Leg Length
1 in
Crown Width
15/16 in

Details

Item
Staples
Gauge
16
Material
Steel
Finish
Electro Galvanized
Type
GSW Style

Description

Used for roof felt, shingles and foam board applications. Fits Fasco F3-PSW-38CT, Griprite SWP150, Haubold BN PK-28, Omer WK38, Paslode 3150-W16R, Paslode 3200-W16, Paslode M100, Spotnails XS 3640.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.