Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel

  • Mfr # 619070

  • Zoro # G107455625


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

For Use With
Besco WS2638, Depoan PN6651, DuoFast KW1748, DuoFast KWR1748, DuoFast RNS17481, DuoFast RS1748, EZ WS1638, Fasco R3 SNW38 CTR, Grex 2638, Griprite GRPSW150, Hitachi N3824A, Interchange ICBSF264OS, PrimeAir SW150, SENCO MW, SENCO PW, SENCO SPS, Spotnails XS3650, StanTech SDS 161
Gauge
16
Leg Length
1-1/4 in
Crown Style
Wide
Crown Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
619070
Zoro #
G107455625
UPC #
42928029947
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Crown Width
1 in

Details

Item
Staples
For Use With
Besco WS2638, Depoan PN6651, DuoFast KW1748, DuoFast KWR1748, DuoFast RNS17481, DuoFast RS1748, EZ WS1638, Fasco R3 SNW38 CTR, Grex 2638, Griprite GRPSW150, Hitachi N3824A, Interchange ICBSF264OS, PrimeAir SW150, SENCO MW, SENCO PW, SENCO SPS, Spotnails XS3650, StanTech SDS 161
Gauge
16
Crown Style
Wide
Material
Steel
Finish
Electro Galvanized

Description

Product details about the PRO-FIT - 619070 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT 619070 Staples are designed with a leg length of 1-1/4 inches and a wide crown width of 1 inch. These dimensions, combined with their 16-gauge thickness, make them suitable for various applications that require robust fastening solutions. The wide crown style provides additional surface area for secure attachment, making these staples an adequate choice for tasks requiring strong hold.
Crafted from steel, the PRO-FIT 619070 Staples offer durability and resilience against wear and tear. Their electro galvanized finish adds an extra layer of protection against rusting or corrosion, enhancing the longevity of your fastening solution. This material composition is built to withstand demanding conditions while maintaining its structural integrity.
These staples are compatible with a variety of staple guns including models from Besco, Depoan, DuoFast, EZ WS1638 Fasco R3 SNW38 CTR Grex Griprite Hitachi Interchange ICBSF264OS PrimeAir SENCO Spotnails StanTech SDS161 among others. This broad compatibility makes them a versatile addition to any toolbox or construction supply inventory. Please ensure to check your tool model before purchasing these staples.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.