Zoro Homepage

Staples, 18 ga, 1-1/2 in Leg L, Steel

  • Mfr # 718233

  • Zoro # G607455620


product price: $11.25
/ea

Key Features

Gauge
18
Leg Length
1-1/2 in
Crown Width
1/4 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718233
Zoro #
G607455620
UPC #
42928127308
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Material
Steel
Finish
Electro Galvanized
Type
L-Style

Description

Used for subflooring and trim applications Fits Airy ADA0637CRK, Atro Minor 18NC150, Bea 9038, Bea 9040, Besco 9038, Besco SB 1840 Stapler, Besco TK21N1, Campbell SN258K, Craftsman 18300 Series, Depoan 739040, Depoan PN763, DeVilbiss NBSCN2X4, DuoFast KN1848A, EZ NS 9040, Fasco R3C9040, Grex 90253240, Grex BS 5032 Stapler, Griprite GRPSN150, Haubold PN6040H, Hitachi N3804A, Hitachi N3804AA, Hitachi N3804AB, Interchange ICB SF 9040B, Makita AT 638, Omer 9038, Omer 9040, Porter Cable NS150, Porter Cable NSS150, Prebena 2P E 40 S 90, Prebena 3M E 50 PR, PrimeAir SN 150, SENCO Finish Pro, SENCO LN4450, SENCO SKS15, SENCO SLS 25 XP, SENCO SLS18, Spotnails HL 3852, Spotnails TRL 3852, Spotnails TS4825, Spotnails WS 4840W2, Supco 9040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.