Zoro Homepage

Staples, 21 ga, 3/8 in Leg L, Steel

  • Mfr # 940042

  • Zoro # G404300024


product price: $7.79
/ea

Key Features

Gauge
21
Leg Length
3/8 in
Crown Width
3/8 in
Material
Steel
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940042
Zoro #
G404300024
UPC #
42928103562
Country of Origin
China

Dimensions

Leg Length
3/8 in
Crown Width
3/8 in

Details

Item
Staples
Gauge
21
Material
Steel
Finish
Electro Galvanized
Type
A11 Style

Description

Product details about the PRO-FIT - 940042 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRO-FIT - 940042 Staples are designed with a gauge of 21, providing an adequate balance between strength and flexibility. These staples have a leg length and crown width of 3/8 inch each, offering suitable dimensions for various general fastening tasks. The size specifications make these staples versatile in their application, fitting well into different types of staple guns.
Crafted from steel material, the PRO-FIT - 940042 Staples are built to offer durability and longevity. They feature an electro galvanized finish which enhances their resistance against rusting or corrosion over time. This type of finish also provides a smooth surface that allows for efficient penetration when used. The A11 style designates these staples as being compatible with many standard staplers on the market.
In conclusion, the PRO-FIT - 940042 Staples provide reliable performance due to their robust construction and thoughtful design features. Their compatibility with most standard staplers makes them a practical choice for businesses looking to stock up on essential fastening supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.