1/2'' 30 PSI CSST Test Gauge
- Mfr # PFTG-H1230C
- Zoro # G421884309
product price:Â
$
20.79
/ea
Key Features
Maximum Pressure
30 psi
Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFTG-H1230C
- Zoro #
- G421884309
- UPC #
- 659518014681
- Country of Origin
- China
Dimensions
- Size
- 1/2 in
Details
- Maximum Pressure
- 30 psi
Description
Pro-Flex CSST Test Gauge is used to pressure test piping systems. Remove gauge prior to introducing gas. This is a 0-30 psi gauge. This test gauge is easy to use and features a hex body with schrader valve.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.