Zoro Homepage

Gaffer'sTape, Gray, 54-5/8ydL, 1-7/8inW

  • Mfr # 106074

  • Zoro # G016118932


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106074
Zoro #
G016118932
UPC #
840178015853
Country of Origin
United States

Details

Item
Professional Gaffers Tape

Description

Adhesion to Steel 75 oz/in, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series P- 628, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Thickness 10.75 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.