13 Piece SAE L-Shape, Hex Key Set
Mfr # 85339
Zoro # G8597850
product price: $11.19
/eaKey Features
End Shape
Hex
Number of Pieces
13
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85339
Zoro #
G8597850
UPC #
035794853396
Country of Origin
China
Dimensions
Tip Size
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Sizes"cluded
0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
(1) Compact Color Coded Index Holder
Handle Material
Chrome Vanadium Steel
Material
Chrome Vanadium Steel
Description
Long Arm Hex Key Set 13Pc.Sae
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.