Zoro Homepage

Bent Nose Long Reach Pliers, 11"

  • Mfr # 15221

  • Zoro # G8597239


product price: $15.59
/ea

Key Features

Overall Length
11"
Material
Chrome Vanadium Steel
Handle Type
Non-Slip Molded Grips
Features
Precision Machined Teeth and Cutting Edges
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15221
Zoro #
G8597239
UPC #
35794152215
Country of Origin
China

Dimensions

Overall Length
11"

Details

Item
Bent Nose Long Reach Pliers 11"
Material
Chrome Vanadium Steel
Handle Type
Non-Slip Molded Grips
Features
Precision Machined Teeth and Cutting Edges
Number of Pieces
12

Description

Bent Nose Long Reach Pliers,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.