C-Clamp, 3x2"
Mfr # 59134
Zoro # G8603572
product price: $4.75
/eaSold in multiples of 3 for $14.25
Key Features
Max. Opening
2"
Overall Length
3"
Size
2"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59134
Zoro #
G8603572
UPC #
35794591342
Country of Origin
India
Dimensions
Overall Length
3"
Size
2"
Overall Clamp Length
3"
Details
Max. Opening
2"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Threaded
Item
C-Clamp 3"X2"
Description
C-Clamp 3 In.X2 In.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.