Zoro Homepage

C-Clamp, 6x3-1/2"

  • Mfr # 59138

  • Zoro # G8603478


product price: $13.25
/ea

Key Features

Max. Opening
3-1/2"
Overall Length
6"
Size
3-1/2"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59138
Zoro #
G8603478
UPC #
035794591380
Country of Origin
India

Dimensions

Overall Length
6"
Size
3-1/2"
Overall Clamp Length
6"

Details

Max. Opening
3-1/2"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Threaded
Item
C-Clamp 6"X3-1/2"

Description

C-Clamp 6 In.X3-1/2 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.