C-Clamp, 8x4"
Mfr # 59139
Zoro # G8603852
product price: $16.99
/eaKey Features
Max. Opening
4"
Overall Length
8"
Size
4"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59139
Zoro #
G8603852
UPC #
35794591397
Country of Origin
India
Dimensions
Overall Length
8"
Size
4"
Overall Clamp Length
8"
Details
Max. Opening
4"
Material
Iron(Frame), Black Oxide Steel(Spindle)
Finish
Powder Coated
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Threaded
Item
C-Clamp 8"X4"
Description
C-Clamp 8 In.X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.