Zoro Homepage

Metal Spring Clamp, 2"

  • Mfr # 59178

  • Zoro # G8602769


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Max. Opening
2"
Size
2"
Material
Heavy Gauge Chrome Plated Steel
Finish
Chrome plated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59178
Zoro #
G8602769
UPC #
35794591786
Country of Origin
China

Dimensions

Size
2"

Details

Max. Opening
2"
Material
Heavy Gauge Chrome Plated Steel
Finish
Chrome plated
Number of Pieces
1
Locking Clamp Product Grouping
Metal Spring Clamp
Item
Metal Spring Clamp 2"

Description

Metal Spring Clamp 2 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.