Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Wrench, Sets, 7 pcs.

  • Mfr # 18051

  • Zoro # G8602227


product price: $65.39
/ea

Key Features

Number of Pieces
7
Includes
(7) Ratcheting Combination Wrench Set: (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 18mm; (1) Storage Rack
Wrench Style
Ratcheting Combination
Head Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18051
Zoro #
G8602227
UPC #
035794180515
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 18mm

Details

Item
Metric Wrench Sets 7Pc
Number of Pieces
7
Includes
(7) Ratcheting Combination Wrench Set: (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 18mm; (1) Storage Rack
Measurement Type
Metric
Wrench Style
Ratcheting Combination

Description

Metric Wrench Sets 7Pc

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.