Zoro Homepage

Pipe Wrench, 18"

  • Mfr # 11718

  • Zoro # G8603581


product price: $33.15
/ea

Key Features

Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11718
Zoro #
G8603581
UPC #
35794117184
Country of Origin
China

Dimensions

Overall Length
18"

Details

Item
Pipe Wrench 18"

Description

Pipe Wrench 18 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.