Zoro Homepage

Socket, 1/2"Dr., 12Pt., 1"

  • Mfr # 14209

  • Zoro # G8602373


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14209
Zoro #
G8602373
UPC #
035794142094
Country of Origin
Taiwan, Province of China

Details

Item
Socket
Number of Points
12

Description

Socket 1/2 "Dr. 12Pt. 1 "

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.