Socket, 16 pcs., 1/2"Dr., Sae Set
Mfr # 19404
Zoro # G8600413
product price: $65.45
/eaKey Features
Drive Size
1/2"
Number of Pieces
16
Includes
Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16",1", 1-1/16", 1-1/16", 1-1/8", 1-1/4"; 5" Flex Handle; 15" Flex Handle; Quick Release Ratchet
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19404
Zoro #
G8600413
UPC #
35794194048
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
16
Includes
Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16",1", 1-1/16", 1-1/16", 1-1/8", 1-1/4"; 5" Flex Handle; 15" Flex Handle; Quick Release Ratchet
Measurement Type
SAE
SAE or Metric
SAE
Description
Socket 16Pc.1/2 In.Dr. Sae Set
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.