Zoro Homepage

T-Type Wrecking Bar, 3/4" Hex, 24"

  • Mfr # 63104

  • Zoro # G8596940


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63104
Zoro #
G8596940
UPC #
035794631048
Country of Origin
India

Details

Item
T-Type Wrecking Bar, 3/4" Hex 24"

Description

If you're looking for a durable wrecking bar, the PROGRADE 63104 T-Type Wrecking Bar is it. It has a 3/4" hex design that makes it ideal for use with sockets and extensions. The 24" length gives you plenty of leverage to get your job done right. The bar's head features a 3/4" hex design that works well with sockets and extensions. It also comes in an attractive yellow color that helps prevent accidents on the job site by making sure people see it when they walk by. When you need an efficient tool to handle tough jobs, this PROGRADE 63104 T-Type Wrecking Bar is what you need.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.