Tongue/Groove Pliers, 10"
Mfr # 15151
Zoro # G8600431
product price: $15.39
/eaKey Features
Overall Length
10"
Features
Precision Machined Teeth and Cutting Edges
Material
Hardened Chrome Vanadium
Handle Type
Non Slip Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15151
Zoro #
G8600431
UPC #
-
Country of Origin
China
Dimensions
Overall Length
10"
Details
Features
Precision Machined Teeth and Cutting Edges
Material
Hardened Chrome Vanadium
Handle Type
Non Slip Grip
Item
Tongue/Groove Pliers 10"
Description
Tongue/Groove Pliers 10 In.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.