Zoro Homepage
This item is Discontinued.
Pro-Lift Adapter, For Use With ATV, Steel T-2300AT

Adapter, For Use With ATV, Steel (Discontinued)

  • Mfr # T-2300AT
  • Zoro # G4421133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-2300AT
Zoro #
G4421133
UPC #
652597531834
Country of Origin
China

Dimensions

Overall Height
7 7/8 in
Overall Length
57 3/32 in
Overall Width
23 5/8 in

Details

Item
ATV Adapter
Material
Steel
Standards
ANSI/ASME PALD
For Use With
ATV
Lifting Capacity
1 Ton
Load Capacity
1 ton
Accessory Type
Adapter
Product Type
Engine Lift Adapter
Frame Material
Steel
For Lifting
ATV
Disposable Utensil Type
Engine Lift Adapter
Compatible Equipment Manufacturer Part Number
T-2300

Description

Adapter, Product Type Engine Lift Adapter, Compatible Equipment Manufacturer Part Number T-2300, Load Capacity 1 ton, Overall Height 7 7/8 in, Overall Length 57 3/32 in, Overall Width 23 5/8 in, For Lifting ATV, Frame Material Steel, Standards ANSI/ASME PALD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.