Zoro Homepage
This item is Discontinued.
Pro-Lift Adapter, For Use With Snowmobile, Steel T-1250AT1

Adapter, For Use With Snowmobile, Steel (Discontinued)

  • Mfr # T-1250AT1
  • Zoro # G4421057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1250AT1
Zoro #
G4421057
UPC #
652597531810
Country of Origin
China

Details

Lifting Capacity
1 ton
Standards
ANSI/ASME PALD
Material
Steel
For Use With
Snowmobile
Item
Adapter
Load Capacity
1 ton
Accessory Type
Adapter
Frame Material
Steel
For Lifting
Snowmobile

Description

Adapter, Load Capacity 1 ton, For Lifting Snowmobile, Frame Material Steel, Standards ANSI/ASME PALD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.