Zoro Homepage

Bottle Jack, Hydraulic, 2 tons

  • Mfr # B-002D

  • Zoro # G7442130


product price: $45.85
/ea

Key Features

Standards
ASME, PASE
Extension Screw Length
1 7/8 in
Base Length
3 1/2 in
Base Width
3 5/8 in
Load Capacity
2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-002D
Zoro #
G7442130
UPC #
652597013019
Country of Origin
China

Dimensions

Extension Screw Length
1 7/8 in
Base Length
3 1/2 in
Base Width
3 5/8 in
Maximum Lift Height
13 3/4 in
Minimum Lift Height
7 in

Details

Item
Bottle Jack,Hydraulic,2 tons
Standards
ASME, PASE
Load Capacity
2 ton
Body Material
Steel
Lifting Actuator
Manual Handle
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Power Source
Mechanical

Description

Bottle Jack,Hydraulic,2 tons, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 in, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Standards ASME, PASE, Base Length 3 1/2 in, Base Width 3 5/8 in, Extension Screw Length 1 7/8 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.