Bottle Jack, Hydraulic, 20 tons
Mfr # B-020D
Zoro # G7442088
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME, PASE
Load Capacity
20 ton
Body Material
Steel
Minimum Lift Height
9 1/2 in
Base Width
5 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-020D
Zoro #
G7442088
UPC #
652597013071
Country of Origin
China
Dimensions
Minimum Lift Height
9 1/2 in
Base Width
5 3/8 in
Extension Screw Length
1 5/8 in
Maximum Lift Height
18 3/4 in
Base Length
5 1/2 in
Details
Item
Bottle Jack,Hydraulic,20 tons
Standards
ASME, PASE
Load Capacity
20 ton
Body Material
Steel
Power Source
Mechanical
Lifting Actuator
Manual Handle
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Description
Bottle Jack,Hydraulic,20 tons, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/2 in, Maximum Lift Height 18 3/4 in, Power Source Mechanical, Standards ASME, PASE, Base Length 5 1/2 in, Base Width 5 3/8 in, Extension Screw Length 1 5/8 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.