Bottle Jack, Hydraulic, 4 tons
Mfr # B-004D
Zoro # G7442079
product price: $50.49
/eaKey Features
Standards
ASME, PASE
Load Capacity
4 ton
Lifting Actuator
Manual Handle
Maximum Lift Height
15 1/4 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-004D
Zoro #
G7442079
UPC #
652597013118
Country of Origin
China
Dimensions
Maximum Lift Height
15 1/4 in
Extension Screw Length
2 3/8 in
Base Length
4 1/4 in
Base Width
4 in
Minimum Lift Height
8 in
Details
Item
Bottle Jack,Hydraulic,4 tons
Standards
ASME, PASE
Load Capacity
4 ton
Lifting Actuator
Manual Handle
Body Material
Steel
Power Source
Mechanical
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Description
Bottle Jack,Hydraulic,4 tons, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 in, Maximum Lift Height 15 1/4 in, Power Source Mechanical, Standards ASME, PASE, Base Length 4 1/4 in, Base Width 4 in, Extension Screw Length 2 3/8 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.