Zoro Homepage

Bottle Jack, Hydraulic, 6 tons

  • Mfr # B-006D

  • Zoro # G7442097


product price: $52.29
/ea

Key Features

Standards
ASME, PASE
Extension Screw Length
3 in
Load Capacity
6 ton
Maximum Lift Height
16 1/2 in
Base Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-006D
Zoro #
G7442097
UPC #
652597013125
Country of Origin
China

Dimensions

Extension Screw Length
3 in
Maximum Lift Height
16 1/2 in
Base Width
4 3/8 in
Base Length
4 5/8 in
Minimum Lift Height
8 1/2 in

Details

Item
Bottle Jack,Hydraulic,6 tons
Standards
ASME, PASE
Load Capacity
6 ton
Lifting Actuator
Manual Handle
Power Source
Mechanical
Body Material
Steel
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping

Description

Bottle Jack,Hydraulic,6 tons, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 1/2 in, Maximum Lift Height 16 1/2 in, Power Source Mechanical, Standards ASME, PASE, Base Length 4 5/8 in, Base Width 4 3/8 in, Extension Screw Length 3 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.