Bottle Jack, Hydraulic, 8 tons
Mfr # B-008D
Zoro # G7442027
product price: $74.15
/eaKey Features
Standards
ASME, PASE
Extension Screw Length
2 3/4 in
Load Capacity
8 ton
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Power Source
Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-008D
Zoro #
G7442027
UPC #
652597013057
Country of Origin
China
Dimensions
Extension Screw Length
2 3/4 in
Base Width
4 5/8 in
Base Length
4 5/8 in
Minimum Lift Height
8 3/4 in
Maximum Lift Height
17 1/2 in
Details
Item
Bottle Jack,Hydraulic,8 tons
Standards
ASME, PASE
Load Capacity
8 ton
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Power Source
Mechanical
Lifting Actuator
Manual Handle
Body Material
Steel
Description
Bottle Jack,Hydraulic,8 tons, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 3/4 in, Maximum Lift Height 17 1/2 in, Power Source Mechanical, Standards ASME, PASE, Base Length 4 5/8 in, Base Width 4 5/8 in, Extension Screw Length 2 3/4 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.