Zoro Homepage

Bottle Jack, Shorty Hydraulic, 12 tons

  • Mfr # B-S12D

  • Zoro # G7442517


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Standards
ASME, PASE
Base Width
6 in
Body Material
Steel
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Base Length
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-S12D
Zoro #
G7442517
UPC #
652597005106
Country of Origin
China

Dimensions

Base Width
6 in
Base Length
6 3/8 in
Maximum Lift Height
10 1/2 in
Minimum Lift Height
6 in
Extension Screw Length
3 1/8 in

Details

Item
Bottle Jack,Shorty Hydraulic,12 tons
Standards
ASME, PASE
Body Material
Steel
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Load Capacity
12 ton

Description

Bottle Jack,Shorty Hydraulic,12 tons, Load Capacity 12 ton, Body Material Steel, Minimum Lift Height 6 in, Maximum Lift Height 10 1/2 in, Standards ASME, PASE, Base Length 6 3/8 in, Base Width 6 in, Extension Screw Length 3 1/8 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.