Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Clearance Bottle Jack, Steel, Manual Handle, Mechanical, ASME/PASE

  • Mfr # B-S20D

  • Zoro # G7442578


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Standards
ASME, PASE
Maximum Lift Height
11 3/4 in
Extension Screw Length
1 5/8 in
Power Source
Mechanical
Base Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-S20D
Zoro #
G7442578
UPC #
652597006073
Country of Origin
China

Dimensions

Maximum Lift Height
11 3/4 in
Extension Screw Length
1 5/8 in
Base Width
6 in
Base Length
6 3/8 in
Minimum Lift Height
6 1/2 in

Details

Item
High-Clearance Bottle Jacks
Standards
ASME, PASE
Power Source
Mechanical
Features
Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping
Lifting Actuator
Manual Handle
Body Material
Steel
Load Capacity
20 ton
Jack Type
Bottle Jack
Item Weight
20 lb

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 20 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 1/2 in, Maximum Lift Height 11 3/4 in, Power Source Mechanical, Standards ASME, PASE, Base Length 6 3/8 in, Base Width 6 in, Extension Screw Length 1 5/8 in, Features Extension Screw Adjusts to Accommodate Work Height, Heat Treated Critical Stress Areas, Ideal for Auto, Truck Service, Farm, and Shop Use, By-Pass Device Protects Against Over-Pumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.