Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Lift Buffer/Polisher, 10" I-4510

Buffer/Polisher, 10" (Discontinued)

  • Mfr # I-4510
  • Zoro # G7455747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-4510
Zoro #
G7455747
UPC #
652597529985
Country of Origin
China

Dimensions

Pad Size
10"

Details

Item
Heavy Duty Buffer/Polisher
Free Speed
3,600 rpm
Housing Material
Heat Resistant ABS

Description

Buffer/Polisher,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.