Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper Seat and Stool Combo, 300 lb.

  • Mfr # C-2800

  • Zoro # G7788746


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb.
Size
Seat:14" x 7-7.8"; Step: 14" x 9"
Number of Wheels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-2800
Zoro #
G7788746
UPC #
652597529893
Country of Origin
China

Dimensions

Size
Seat:14" x 7-7.8"; Step: 14" x 9"

Details

Load Capacity
300 lb.
Number of Wheels
5
Item
Creeper Seat and Stool Combo, 300 lb.

Description

Creeper Seat and Stool Combo,300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.