Pro-Lift
Creeper, Steel, 36", 300 lb. Capacity
Mfr # C-2036D
Zoro # G7442480
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Frame: Steel; Vinyl
- Type Z-Creeper
- Features Easily Transforms From Creeper to Shop Seat
- Number of Wheels 6
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 3157 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9Y0-0)
- DONALDSON P167838, HYD CART (P167838)
- MAXXIMA Clearance Light, LED, Amber, Grommet, 2 Dia (M09100Y)
- RONSTAN REPLACEMENT KIT NEEDLE. 1 MM X 24 CM (RFSPLICE-F1024)
- WHITESIDE Creeper, 40in L x 20-1/2in W x 4-1/4in H (MTL40RT)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- WHITESIDE Mechanic Seat, 480 lb., 24"H (HRS)
- WESTWARD Creeper Seat, Standard Duty, Fixed, 300 lb Max Load Capacity, 18 1/2 in Seat Height (1MZH7)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- PRIME-LINE WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack (W111001)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- Pro-Lift Creepers & Dollies