40 in. Folding Creeper, Cool Weave Fabric, 4 Casters, 350lb Capacity
- Mfr # W85028
- Zoro # G723311190
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Load Capacity
350 lbs
Number of Wheels
6
Casters
Yes
Foldable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85028
- Zoro #
- G723311190
- UPC #
- 39564113741
- Country of Origin
- China
- Item
- Creeper
- Material
- Steel
- Maximum Load Capacity
- 350 lbs
- Number of Wheels
- 6
- Casters
- Yes
- Foldable
- Yes
- Seat Shape
- Rectangle Seat
- Creeper Color
- Black
Description
This Performance Tool W85028 Foldable Cool Weave Creeper features heavy-duty cool weave fabric that provides extra comfort and breathability. The sturdy powder-coated steel frame ensures durability and stability, and the foldable design allows for easy transportation or storage. The weather-resistant fabric allows for use in various conditions without worrying about damage or wear, and it is capable of supporting up to 350 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.