Floor Jack, Low Profile, 2 tons
Mfr # F-767
Zoro # G7455677
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
2 Tons
Standards
ANSI/ASME PALD
Type
Low-Profile Garage Jack
Features
Built-In Safety Valve Provides Overload Protection, Extra Low Profile, By-Pass Device Protects Against Overpumping for Safe Operation
For Use With
Truck, SUVs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-767
Zoro #
G7455677
UPC #
652597529961
Country of Origin
China
Dimensions
Minimum Height
3 3/8 in
Minimum Lift Height
3 in
Maximum Lift Height
14 in
Details
Lifting Capacity
2 Tons
Item
Floor Jack
Standards
ANSI/ASME PALD
Type
Low-Profile Garage Jack
Features
Built-In Safety Valve Provides Overload Protection, Extra Low Profile, By-Pass Device Protects Against Overpumping for Safe Operation
For Use With
Truck, SUVs
For Lifting
SUV
Item Weight
31 lb
Power Source
Mechanical
Caster Type
Swivel
Load Capacity
2 ton
Lifting Actuator
Manual Handle
Body Material
Steel
Jack Type
Floor Jack
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 3 in, Maximum Lift Height 14 in, Power Source Mechanical, Minimum Height 3 3/8 in, For Lifting SUV, Trucks, Caster Type Swivel, Features Built-In Safety Valve Provides Overload Protection, Extra Low Profile, By-Pass Device Protects Against Overpumping for Safe Operation, Item Weight 31 lb, Standards ANSI/ASME PALD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.