Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Lift Folding Work Pad, 47" C-1000

Folding Work Pad, 47" (Discontinued)

  • Mfr # C-1000
  • Zoro # G7442526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-1000
Zoro #
G7442526
UPC #
652597043399
Country of Origin
China

Details

Item
Folding Work Pad, 47 x 17.3"

Description

Folding Work Pad, 47 x 17.3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.