Jack Stands, Stamped, 3 tons
Mfr # T-6903D
Zoro # G7455808
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ASME PALD
Features
Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Locking Type
Ratchet/Crank Handle
Maximum Extended Height
16 3/4 in
Minimum Height
11 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-6903D
Zoro #
G7455808
UPC #
652597211019
Country of Origin
China
Dimensions
Maximum Extended Height
16 3/4 in
Minimum Height
11 1/4 in
Base Length
7 5/8 in
Details
Item
Jack Stands,Stamped,3 tons
Standards
ANSI/ASME PALD
Features
Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Locking Type
Ratchet/Crank Handle
Stand Type
Jack Stand
Load Capacity per Pair
3 ton
Base Material
Steel
Description
Jack Stands,Stamped,3 tons, Load Capacity per Pair 3 ton, Minimum Height 11 1/4 in, Maximum Extended Height 16 3/4 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Standards ANSI/ASME PALD, Base Length 7 5/8 in, Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.