Jack Stands, Stamped, 6 tons
Mfr # T-6906
Zoro # G7455896
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/ASME PALD
Stand Type
Jack Stand
Load Capacity per Pair
6 ton
Maximum Extended Height
23 5/8 in
Locking Type
Ratchet/Crank Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-6906
Zoro #
G7455896
UPC #
652597211026
Country of Origin
China
Dimensions
Maximum Extended Height
23 5/8 in
Base Length
10 3/8 in
Minimum Height
14 3/4 in
Details
Item
Jack Stands,Stamped,6 tons
Standards
ANSI/ASME PALD
Stand Type
Jack Stand
Load Capacity per Pair
6 ton
Locking Type
Ratchet/Crank Handle
Features
Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Base Material
Steel
Description
Jack Stands,Stamped,6 tons, Load Capacity per Pair 6 ton, Minimum Height 14 3/4 in, Maximum Extended Height 23 5/8 in, Base Material Steel, Locking Type Ratchet/Crank Handle, Standards ANSI/ASME PALD, Base Length 10 3/8 in, Features Ideal for Auto, Ideal for Farm, Ideal for Shop, Ideal for Truck Service
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.